POLE SAWS

  • Mfr # CMCCSP20M1
  • Zoro # G023525242
product price: 
$
183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Height
6 1/8 in
Number of Batteries Included
1
Battery Capacity
4.0 Ah
Grip Type
Soft
Includes Cushioned Grip
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCCSP20M1
Zoro #
G023525242
UPC #
0885911595131
Country of Origin
China

Dimensions

Tool Height
6 1/8 in
Tool Width
9 5/8 in
Maximum Length
14 ft
Tool Length
43 1/8 in
Minimum Length
43 1/8 in
Blade Length
8 in
Fits Chest Size
Maximum Maneuverability: Soft Grip on Pole Extension Provides Maximum Maneuverability, Precise Cuts: Angled Head and Blade for Cutting Precision, Upto 325 Cuts Per Charge

Details

Number of Batteries Included
1
Battery Capacity
4.0 Ah
Grip Type
Soft
Includes Cushioned Grip
No
Includes
Extension Pole, Oil Bottle, V20* CMCB204 4.0Ah Li-ion Battery, V20* Li-ion Charger, Wrench
Features
Maximum Maneuverability: Soft Grip on Pole Extension Provides Maximum Maneuverability, Precise Cuts: Angled Head and Blade for Cutting Precision, Upto 325 Cuts Per Charge
Product Type
Pole Chainsaw
Maximum Cutting Capacity
6 in
Item
Pole Saw
Battery Model Number
CMCB204
Number of Poles Included
1
Tool Series
V20 Series
Power Source
Cordless
Number of Poles
1
Battery Platform
V20
Voltage
20 V
Number of Chargers Included
1
Tool Weight
12.08 lb
Motor Type
Brushed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Pole Saw, Power Source Cordless, Blade Length 8 in, Maximum Cutting Capacity 6 in, Maximum Length 14 ft, Minimum Length 43 1/8 in, Battery Platform V20, Battery Capacity 4.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushed, Product Type Pole Chainsaw, Battery Model Number CMCB204, Voltage 20 V, Tool Height 6 1/8 in, Tool Length 43 1/8 in, Tool Series V20 Series, Tool Weight 12.08 lb

Restrictions

Hazardous material

Ratings & reviews