POLE SAWS
- Mfr # CMCCSP20B
- Zoro # G223522874
product price:Â
$
152.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Model Number
CMCB204
Battery Capacity
4.0 Ah
Includes Cushioned Grip
No
Maximum Length
14 ft
Tool Height
6 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCCSP20B
- Zoro #
- G223522874
- UPC #
- 0885911706650
- Country of Origin
- China
- Battery Model Number
- CMCB204
- Battery Capacity
- 4.0 Ah
- Includes Cushioned Grip
- No
- Item
- Pole Saw
- Tool Series
- V20 Series
- Tool Weight
- 10.28 lb
- Battery Platform
- V20
- Maximum Cutting Capacity
- 6 in
- Voltage
- 20 V
- Product Type
- Pole Chainsaw
- Power Source
- Cordless
- Motor Type
- Brushed
- Number of Poles Included
- 1
- Grip Type
- Soft
- Features
- Maximum Maneuverability: Soft Grip on Pole Extension Provides Maximum Maneuverability, Precise Cuts: Angled Head and Blade for Cutting Precision, Upto 325 Cuts Per Charge
- Includes
- Extension Pole, Oil Bottle, Wrench
- Number of Poles
- 1
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
- Bare Tool/Battery Included
- Bare Tool
Dimensions
- Maximum Length
- 14 ft
- Tool Height
- 6 1/8 in
- Tool Width
- 9 5/8 in
- Blade Length
- 8 in
- Tool Length
- 43 1/4 in
- Minimum Length
- 43 1/4 in
- Fits Chest Size
- Maximum Maneuverability: Soft Grip on Pole Extension Provides Maximum Maneuverability, Precise Cuts: Angled Head and Blade for Cutting Precision, Upto 325 Cuts Per Charge
Description
Pole Saw, Power Source Cordless, Blade Length 8 in, Maximum Cutting Capacity 6 in, Maximum Length 14 ft, Minimum Length 43 1/4 in, Battery Platform V20, Battery Capacity 4.0 Ah, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushed, Product Type Pole Chainsaw, Battery Model Number CMCB204, Voltage 20 V, Tool Height 6 1/8 in, Tool Length 43 1/4 in, Tool Series V20 Series, Tool Weight 10.28 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.