Shop CRAFTSMAN

Mech Tools

  • Mfr # CMMT12114

  • Zoro # G424223815


product price:  $38.19
/ea

Key Features

Measurement Type
SAE/Metric
Container Type
Case
Material
Steel
Series
VERSASTACK
Socket Size Range
5/16 in to 13/16 in, 9 mm to 19 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT12114
Zoro #
G424223815
UPC #
0198706015807
Country of Origin
China

Dimensions

Socket Size Range
5/16 in to 13/16 in, 9 mm to 19 mm
Standard Socket Style/Size
(18) 6-point
Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 17 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9 mm, 9/16 in
Drive Size
3/8 in
Socket Depth
Standard
Socket Length
20 in

Details

Item
Socket Set
Measurement Type
SAE/Metric
Container Type
Case
Material
Steel
Series
VERSASTACK
Number of Standard Sockets
18
Product Type
Socket Set
Number of Pieces
20
Includes
CMMT43000 38S-06PT-5/16 Knurl Polishing, CMMT43001 38SD-06PT-3/8 Knurl Polishing, CMMT43002 38SD-06PT-7/16 Knurl Polishing, CMMT43003 38SD-06PT-1/2 Knurl Polishing, CMMT43004 38SD-06PT-9/16 Knurl Polishing, CMMT43005 38SL-06PT-5/8 Straight Knurl Polishing, CMMT43006 38SL-06PT-11/16 Straight Knurl Polishing, CMMT43007 38SL-06PT-3/4 Straight Knurl Polishing, CMMT43008 38S-06PT-13/16 Straight Knurl Polishing, CMMT43541 38SM-06PT-9 Knurl Polish., CMMT43542 38SMD-06PT-10 Knurl Polishing, CMMT43543 38SMD-06PT-11 Knurl Polishing, CMMT43544 38SMD-06PT-12 Knurl Polishing, CMMT43545 38SMD-06PT-13 Knurl Polishing, CMMT43546 38SMD-06PT-14 Knurl Polishing, CMMT43547 38SMD-06PT-15 Knurl Polishing, CMMT43548 38SLM-06PT-17 Straight Knurl Polishing, CMMT43549 38SLM-06PT-19 Straight Knurl Polishing, CMMT44264 38EL-3in Knurl Polish. Extension Bar, CMMT86722 38 Low Profile Ratchet
Finish
Full Polish Chrome
Includes Standard Sockets
Standard Sockets Included
Impact Rated Status
Not Impact Rated
Socket Shape
6-Point
Drive Type
Hand
Includes Torx Sockets
Torx Sockets Not Included
Includes Thin Wall
No Thin Wall
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
Flex Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Deep Sockets
Deep Sockets Not Included
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included

Description

Socket Set, Standard Socket Count/Style (18) 6-point, Standard Socket Style/Size (18) 6-point, Deep Socket Count/Style Deep Sockets Not Included, Flex Socket Count/Style Flex Sockets Not Included, Hand, Drive Size 3/8 in, SAE/Metric, 6-Point, Full Polish Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.