Shop CRAFTSMAN
See all product information
Create Account
MULTI TOOL SETS
- Mfr # CMMT12123L
- Zoro # G723523708
product price:Â
$
111.99
/ea
Sold in multiples of 3 for
$335.97
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
72-Tooth Ratchets with 5 Degrees Arc Swing, Durable Blow-Molded Case with Metal Hinges, Full-Polish Chrome Finish, Low-Profile Ratchets with up to 25% Thinner Heads
Number of Cutting Tools
0
Number of Wrenches
0
Includes
(10) Specialty Bits, (16) Short-Arm Hex Keys, (2) 72-Tooth Low-Profile Quick-Release Ratchets, (2) Extension Bars, (2) Spark Plug Sockets, (26) Deep 6-Point Sockets, (44) Standard 6-Point Sockets, 3/8 in to 1/4 in Adapter, Blow-Molded Tool Case, Magnetic Bit Driver, Universal Joint
Tool Families Included
Drivers and Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT12123L
- Zoro #
- G723523708
- UPC #
- 0885911929011
- Country of Origin
- Taiwan, Province of China
- Item
- Multi Tool Set
- Features
- 72-Tooth Ratchets with 5 Degrees Arc Swing, Durable Blow-Molded Case with Metal Hinges, Full-Polish Chrome Finish, Low-Profile Ratchets with up to 25% Thinner Heads
- Number of Cutting Tools
- 0
- Number of Wrenches
- 0
- Includes
- (10) Specialty Bits, (16) Short-Arm Hex Keys, (2) 72-Tooth Low-Profile Quick-Release Ratchets, (2) Extension Bars, (2) Spark Plug Sockets, (26) Deep 6-Point Sockets, (44) Standard 6-Point Sockets, 3/8 in to 1/4 in Adapter, Blow-Molded Tool Case, Magnetic Bit Driver, Universal Joint
- Tool Families Included
- Drivers and Bits
- Insulated
- Uninsulated
- Tool Storage Included
- Yes
- Tool Storage Type
- Tool Case
- Sockets, Drive Tools, and Accessories Included
- (2) Extension Bars, (2) Low-Profile Quick-Release Ratchets, (2) Spark Plug Sockets, (26) Deep Sockets, (44) Standard Sockets, 3/8 in to 1/4 in Adapter, Universal Joint
- Number of Pliers
- 0
- Measurement Type
- Metric/SAE
- Number of Pieces
- 105
- Number of Electrical and Telecom Tools
- 0
- Screwdrivers, Keys, and Bits Included
- (10) Specialty Bits, (16) Short-Arm Hex Keys, Magnetic Bit Driver
Dimensions
- For Fastener Sizes
- 4 mm to 22 mm, 5/32 in to 7/8 in
- Drive Size1
- 1/4 in, 3/8 in
Description
Multi Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in, 3/8 in, Number of Pieces 105, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (10) Specialty Bits, (16) Short-Arm Hex Keys, Magnetic Bit Driver, Sockets, Drive Tools, and Accessories Included (2) Extension Bars, (2) Low-Profile Quick-Release Ratchets, (2) Spark Plug Sockets, (26) Deep Sockets, (44) Standard Sockets, 3/8 in to 1/4 in Adapter, Universal Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.