Shop CRAFTSMAN
See all product information
Create Account
MULTI TOOL SETS
- Mfr # CMMT12121L
- Zoro # G123522943
product price:Â
$
100.99
/ea
Sold in multiples of 3 for
$302.97
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
83
Number of Pliers
0
Drive Size1
1/4 in, 3/8 in
Tool Storage Type
Tool Case
Number of Wrenches
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT12121L
- Zoro #
- G123522943
- UPC #
- 0885911928991
- Country of Origin
- Taiwan, Province of China
- Item
- Multi Tool Set
- Number of Pieces
- 83
- Number of Pliers
- 0
- Tool Storage Type
- Tool Case
- Number of Wrenches
- 0
- Screwdrivers, Keys, and Bits Included
- (10) Specialty Bits, (8) Metric Hex Keys, (8) SAE Hex Keys, Magnetic Bit Driver
- Sockets, Drive Tools, and Accessories Included
- (2) Extension Bars, (2) Low-Profile Quick-Release Ratchets, (50) Sockets, 3/8 in to 1/4 in Adapter, Universal Joint
- Tool Families Included
- Drivers and Bits
- Number of Cutting Tools
- 0
- Tool Storage Included
- Yes
- Number of Electrical and Telecom Tools
- 0
- Measurement Type
- Metric/SAE
- Features
- 72-Tooth Ratchets with 5 Degrees Arc Swing, Blow-Molded Case with Metal Hinges, Full-Polish Chrome Finish, Low-Profile Ratchets, Up to 25% Thinner Ratchet Heads
- Includes
- (10) Deep 6-Point Sockets, (10) Specialty Bits, (16) Hex Keys, (2) Extension Bars, (2) Low-Profile Quick-Release Ratchets, (39) Standard 6-Point Sockets, 3/8 in to 1/4 in Adapter, Magnetic Bit Driver, Spark-Plug Socket, Tool Case, Universal Joint
- Insulated
- Uninsulated
Dimensions
- Drive Size1
- 1/4 in, 3/8 in
- For Fastener Sizes
- 4 mm to 19 mm, 5/32 in to 13/16 in
Description
Multi Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in, 3/8 in, Number of Pieces 83, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (10) Specialty Bits, (8) Metric Hex Keys, (8) SAE Hex Keys, Magnetic Bit Driver, Sockets, Drive Tools, and Accessories Included (2) Extension Bars, (2) Low-Profile Quick-Release Ratchets, (50) Sockets, 3/8 in to 1/4 in Adapter, Universal Joint, Wrenches Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.