5 Piece 6", 8" & 10" Anniversary File Set with Ergonomic Handles

  • Mfr # 22150HIN
  • Zoro # G7564855
product price: 
$
46.85
/ea

Key Features

Length
6 in, 8 in, 10 in
Cut Type
Bastard
Includes
(5) Files, Ergonomic Handles and Pouch
Pattern
American
Handle Design
Ergonomic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22150HIN
Zoro #
G7564855
UPC #
037103333711
Country of Origin
Brazil
Item
File Set
Profile Shape
Half Round, Round
Cut Type
Bastard
Includes
(5) Files, Ergonomic Handles and Pouch
Pattern
American
Handle Design
Ergonomic
Threads per Inch
0
Number of Pieces
5
Finish
Natural
Teeth per Inch
0
Handle Material
Plastic
Features
Ergonomic Co-Molded Handles
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Files Included
10 in Flat, 6 in Slim Taper, 8 in Half Round, 8 in Mill, 8 in Round
File Set Type
Assorted Industrial File Set
File Style
American Pattern File
Container Type
Pouch
Taper
Slim Taper
File Material
Steel
File Type
Machinists File
Face Cut Style
Double-Cut, Single-Cut
File Coarseness
Bastard Cut
Includes Handle
Yes
File Body Finish
Natural
Edge Cut Style
Double, Single
Handle Color
Green

Dimensions

Length
6 in, 8 in, 10 in
Handle Length
4 in
File Length without Tang
6 in, 8 in, 10 in
Fits Chest Size
Ergonomic Co-Molded Handles

Description

The Crescent Nicholson 22150HIN 5 Pc. 6", 8" & 10" Anniversary File Set is a must-have tool for both professionals and hobbyists. This file set comes with a half round and round profile, which is suitable for a wide range of applications. Each one has a natural finish that gives it the classic look of the American files from the past. The three different sizes ensure that you have the right file for any job on hand. These files come in an ergonomic handle design, giving you better control over your work while protecting your hands from fatigue and injury. The Crescent Nicholson 22150HIN 5 Pc. 6", 8" & 10" Anniversary File Set is just what you need to add some vintage charm to your projects.

Ratings & reviews