Shop CRAFTSMAN
See all product information
Create Account
OSCILLATING ACCESSORIES
- Mfr # CMAO106
- Zoro # G223524946
product price:Â
$
7.79
/ea
Sold in multiples of 5 for
$38.95
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Thickness
0.7 in
Blade Type
Fast Cutting
Material
High Carbon Steel
Connection Style
Universal
Product Type
Oscillating Tool Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMAO106
- Zoro #
- G223524946
- UPC #
- 0885911726177
- Country of Origin
- China
- Blade Type
- Fast Cutting
- Material
- High Carbon Steel
- Connection Style
- Universal
- Product Type
- Oscillating Tool Blade
- Item
- Oscillating Tool Blades
- Edge Material
- High Carbon Steel
- Number of Pieces
- 1
- For Workpiece Material
- Wood
- Cutting Edge Style
- Toothed
- Shell Material
- High Carbon Steel
- Traction Material
- High Carbon Steel
Dimensions
- Overall Thickness
- 0.7 in
- Overall Diameter
- 1 1/4 in
- Overall Width
- 3 11/16 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Oscillating Tool Blades, Blade Type Fast Cutting, Connection Style Universal, Overall Length 5 in, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.