Shop CRAFTSMAN
See all product information
Create Account
OSCILLATING ACCESSORIES
- Mfr # CMAO180
- Zoro # G723524057
product price:Â
$
8.89
/ea
Sold in multiples of 5 for
$44.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Oscillating Tool Blade
Overall Length
5 11/16 in
Overall Diameter
2 1/2 in
Edge Material
Bi-Metal
Overall Thickness
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAO180
- Zoro #
- G723524057
- UPC #
- 0885911726191
- Country of Origin
- China
Dimensions
- Overall Length
- 5 11/16 in
- Overall Diameter
- 2 1/2 in
- Overall Thickness
- 0.7 in
- Overall Width
- 3 11/16 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Details
- Product Type
- Oscillating Tool Blade
- Item
- Oscillating Tool Blades
- Edge Material
- Bi-Metal
- Blade Type
- Plunge Cutting
- For Workpiece Material
- Drywall, Metal, Wood
- Material
- Bi-Metal
- Cut Style
- Plunge Cut
- Connection Style
- Universal
- Number of Pieces
- 1
- Shell Material
- Bi-Metal
Description
Oscillating Tool Blades, Blade Type Plunge Cutting, Connection Style Universal, Overall Length 5 11/16 in, Cut Style Plunge Cut, Edge Material Bi-Metal, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.