Shop CRAFTSMAN
See all product information
Create Account
Precision Screwdriver
- Mfr # CMHT66720
- Zoro # G423524630
product price:Â
$
46.19
/ea
Sold in multiples of 4 for
$184.76
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Shape
Hex
Includes
(21) Phillips, 2.2 in Bit Extender, Charging Base, CMHT66720 4V MAX Precision Screwdriver, Slotted, TORX and Hex Bits, USB Charging Cable
Overall Length
3 3/4 in
For Screw Type
Phillips, Slotted, Torx
Tip Style
Phillips, Slotted, Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT66720
- Zoro #
- G423524630
- UPC #
- 0885911947916
- Country of Origin
- China
- Shank Shape
- Hex
- Includes
- (21) Phillips, 2.2 in Bit Extender, Charging Base, CMHT66720 4V MAX Precision Screwdriver, Slotted, TORX and Hex Bits, USB Charging Cable
- For Screw Type
- Phillips, Slotted, Torx
- Item
- Screwdriver Set
- Tip Style
- Phillips, Slotted, Torx
- Includes Insulation
- Not Insulated
- Container Type
- Tray
- Measurement Type
- SAE
- Handle Material
- Bi-Material
- Includes Ratcheting
- Ratcheting Not Included
- Grip Style
- Ergonomic
Dimensions
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Screwdriver Set, Phillips, Slotted, Torx, Ergonomic, Measurement Type SAE, Includes (21) Phillips, 2.2 in Bit Extender, Charging Base, CMHT66720 4V MAX Precision Screwdriver, Slotted, TORX and Hex Bits, USB Charging Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.