6" Triangle Single Cut Slim Taper File with Ergonomic Handle
- Mfr # 21729HNN
- Zoro # G2720103
product price:Â
$
9.59
/ea
Key Features
Profile Shape
Triangular
Length
6 in
Cut Type
Single
Thickness
3/16 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 6 in
- Thickness
- 3/16 in
- Width
- 2 7/8 in
- Handle Length
- 6 in
- File Length without Tang
- 6 in
- File Width
- 2 7/8 in
- Fits Chest Size
- Edges Set and Cut for Filing Gullets Between Saw Teeth, Expertly Made to Effectively File Saws With 60 Degree Angle Teeth
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/16 in, File Width 2 7/8 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural, Container Type Carded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.