Shop CRAFTSMAN
See all product information
Create Account
WRENCHES
- Mfr # CMMT44349
- Zoro # G523524745
product price:Â
$
88.29
/ea
Sold in multiples of 4 for
$353.16
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(5) 7/16 in x 15/16 in, 3/4 in x 13/16 in, 5/8 in x 11/16 in, 1/2 in x 9/16 in, 3/8 in x 7/16 in Standard (SAE) Box End Wrenches
Measurement Type
SAE
Wrench Length Style
Standard
Head Offset Angle
45 Degrees
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT44349
- Zoro #
- G523524745
- UPC #
- 0885911640251
- Country of Origin
- India
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 12 1/2 in
- Length
- 12 1/2 in
Details
- Includes
- (5) 7/16 in x 15/16 in, 3/4 in x 13/16 in, 5/8 in x 11/16 in, 1/2 in x 9/16 in, 3/8 in x 7/16 in Standard (SAE) Box End Wrenches
- Measurement Type
- SAE
- Head Offset Angle
- 45 Degrees
- Finish
- Chrome
- Head Type
- Offset
- Item
- Combination Wrench Set
- Weight
- 2.58 lb
- Number of Tools
- 5
Description
Combination Wrench Set, Chrome, Number of Tools 5, Range of Head Sizes 7/16 in x 15/16 in to 3/8 in x 7/16 in, Head Offset Angle 45 Degrees , Offset, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.