Shop CRAFTSMAN
See all product information
Create Account
WRENCHES
- Mfr # CMMT44350
- Zoro # G023524115
product price:Â
$
82.99
/ea
Sold in multiples of 4 for
$331.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Chrome
Weight
2.01 lb
Head Type
Offset
Number of Tools
5
Head Offset Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT44350
- Zoro #
- G023524115
- UPC #
- 0885911640268
- Country of Origin
- India
Dimensions
- Overall Length
- 11 1/8 in
- Length
- 11 1/8 in
Details
- Finish
- Chrome
- Weight
- 2.01 lb
- Head Type
- Offset
- Number of Tools
- 5
- Head Offset Angle
- 45 Degrees
- Includes
- (5) 10 mm x 11 mm, 16 mm x 17 mm, 12 mm x 13 mm, 18 mm x 19 mm, 14 mm x 15 mm Metric Offset Box End Wrenches
- Measurement Type
- Metric
- Item
- Combination Wrench Set
Description
Combination Wrench Set, Chrome, Number of Tools 5, Range of Head Sizes 10 mm x 11 mm to 14 mm x 15 mm, Head Offset Angle 45 Degrees , Offset, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.