WRENCHES
- Mfr # CMMT21085
- Zoro # G723524835
product price:Â
$
31.15
/ea
Sold in multiples of 3 for
$93.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
7
Wrench Length Style
Standard
Head Offset Angle
15 Degrees
Head Type
Offset
Head Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT21085
- Zoro #
- G723524835
- UPC #
- 0885911615839
- Country of Origin
- India
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Number of Tools
- 7
- Head Offset Angle
- 15 Degrees
- Head Type
- Offset
- Number of Points
- 12
- Finish
- Chrome
- Item
- Combination Wrench Set
- Includes
- (7) 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in Standard (SAE) Combination Wrenches
- Container Type
- Pouch
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Weight
- 1.1 lb
Description
Combination Wrench Set, Chrome, Number of Tools 7, Range of Head Sizes 1/4 in to 9/16 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.