LabelTac 9 Reflective Supply, Blue
- Mfr # LT607RF-C
- Zoro # G023357348
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfr Part Number
LT9
Core Diameter
3 1/16 in
Roll Length
75 ft
Label Thickness
5 mil
Material Series
LabelTac Reflective Label Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT607RF-C
- Zoro #
- G023357348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 1/16 in
- Roll Length
- 75 ft
- Label Thickness
- 5 mil
- Width
- 6 in
Details
- Compatible Mfr Part Number
- LT9
- Material Series
- LabelTac Reflective Label Supply
- Item
- LabelTac 9 Reflective Supply
- Label Media Format
- Continuous Roll
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Minimum Service Temperature
- -60 Degrees F
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Adhesive Properties
- Permanent Adhesive
- Label Material
- Vinyl
- Adhesive
- Adhesive
- Label Color
- Blue
- Product Type
- Continuous Label Stock
- Adhesive Material
- Acrylic
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Maximum Service Temperature
- 205 Degrees F
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Properties
- Reflective
Description
LabelTac 9 Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Reflective Label Supply, Maximum Service Temperature 205 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.