Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Standard Supply
- Mfr # LT403
- Zoro # G623355768
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfr Part Number
LT4, LTP4, LTPX
Label Thickness
2.8 mil
Maximum Service Temperature
200 Degrees F
Roll Length
150 ft
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT403
- Zoro #
- G623355768
- UPC #
- -
- Country of Origin
- United States
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Maximum Service Temperature
- 200 Degrees F
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Series
- LabelTac Standard Label Supply
- Label Color
- Black
- Adhesive Properties
- Permanent Adhesive
- Item
- LabelTac Pro Model Standard Supply
- Label Material
- Vinyl
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Product Type
- Continuous Label Stock
- Adhesive Material
- Acrylic
- Label Media Format
- Continuous Roll
- Adhesive
- Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.