LabelTac Pro Model Reflective Supply
- Mfr # LT404RF
- Zoro # G323355969
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Material Properties
Reflective
Maximum Service Temperature
205 Degrees F
Material Series
LabelTac Reflective Label Supply
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT404RF
- Zoro #
- G323355969
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 75 ft
- Core Diameter
- 1 5/8 in
- Width
- 4 in
- Label Thickness
- 5 mil
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Properties
- Reflective
- Item
- LabelTac Pro Model Reflective Supply
- Maximum Service Temperature
- 205 Degrees F
- Material Series
- LabelTac Reflective Label Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Product Type
- Continuous Label Stock
- Label Color
- Red
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -60 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive Material
- Acrylic
- Label Material
- Vinyl
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Adhesive Properties
- Permanent Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Adhesive
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.