Shop CREST HEALTHCARE
See all product information
Create Account
Pillow Speaker, 8 ft Cable L
- Mfr # EN0301EXAAXXXXAE1
- Zoro # G423559342
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Cable Length
8 ft
End Connection Size
1/4 in
Standards
FDA Listed, RoHS Compliant, UL 1069
Features
Volume, TV, 10-Key
Product Type
Pillow Speaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN0301EXAAXXXXAE1
- Zoro #
- G423559342
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker, 1/4" 3-Conductor
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Features
- Volume, TV, 10-Key
- Product Type
- Pillow Speaker
- Voltage
- 30V DC
- Current
- 100 mA
- Color
- White
- Wire Color
- White
Dimensions
- Cable Length
- 8 ft
- End Connection Size
- 1/4 in
- Controller Width
- 3 3/16 in
- Controller Height
- 9 3/8 in
- Fits Chest Size
- Volume, TV, 10-Key
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.