Shop CREST HEALTHCARE
See all product information
Create Account
Pillow Speaker, 8 ft Cable L
- Mfr # EN1801EXAEA627AJ1
- Zoro # G923558043
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Current
100 mA
Product Type
Pillow Speaker
Features
Volume, Nurse, TV, 10-Key, 2 Lights
Color
White
Standards
FDA Listed, RoHS Compliant, UL 1069
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN1801EXAEA627AJ1
- Zoro #
- G923558043
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for Dukane ProCare 6000
- Current
- 100 mA
- Product Type
- Pillow Speaker
- Features
- Volume, Nurse, TV, 10-Key, 2 Lights
- Color
- White
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Voltage
- 30V DC
- Wire Color
- White
Dimensions
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Controller Width
- 3 3/16 in
- Fits Chest Size
- Volume, Nurse, TV, 10-Key, 2 Lights
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.