Shop All Disposable Shoe Covers
Critical Cover
Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, M, White, PK200
Mfr # BT-T4W15-B
Zoro # G6288027
product price: $235.99
/pk 200, $1.18/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene/Polypropylene
- Size M
- Named Size M
- Color White
- Closure Type Tie
Product Information
- Brand Critical Cover
- MFR # BT-T4W15-B
- Zoro # G6288027
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | M |
Named Size | M |
Shoe and Boot Cover Height Range | Knee |
Shoe and Boot Cover Fits Shoe Size | 8 to 11 |
Overall Height | 18 in |
Details
Description
Boot Covers, Closure Type Tie, Color White, Material Polyethylene/Polypropylene, Metal Detectable No, Named Size M, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R) MaxGrip(R), Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10M)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (109S0023CH)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZOM-XL)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- TRANSFORMING TECHNOLOGIES Disposable Clean Room Shoe Covers (SC1206C)
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- Critical Cover Disposable Clothing