Critical Cover

Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200


product price: $250.99
/pk 200, $1.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyethylene/Polypropylene
  • Size Universal
  • Named Size Universal
  • Color White
  • Closure Type Tie
See all product information

Product Information

Dimensions

Size Universal
Named Size Universal
Shoe and Boot Cover Fits Shoe Size 8 to 11
Shoe and Boot Cover Height Range Knee
Overall Height 18 1/2 in

Details

Item Boot Covers
Material Polyethylene/Polypropylene
Color White
Closure Type Tie
Seam Style Serged
Fabric Weight 1.77 oz/sq yd
Resists Dry Particulates, Light Splashes
Waterproof Yes
Metal Detectable No
Series Critical Cover(R) MaxGrip(R)
Includes Slip Resistant Sole Yes
Packaging Bulk
Material Thickness 0.05 mil

Description

Boot Covers, Closure Type Tie, Color White, Material Polyethylene/Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 18 1/2 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R) MaxGrip(R), Waterproof Yes, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.