Shop All Disposable Shoe Covers
Critical Cover
Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200
Mfr # BT-T4W13-B
Zoro # G4431003
product price: $270.99
/pk 200, $1.35/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene/Polypropylene
- Size XL
- Named Size XL
- Color White
- Closure Type Tie
Product Information
- Brand Critical Cover
- MFR # BT-T4W13-B
- Zoro # G4431003
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Height Range | Knee |
Shoe and Boot Cover Fits Shoe Size | 12 to 15 |
Overall Height | 19 in |
Details
Description
Boot Covers, Closure Type Tie, Color White, Material Polyethylene/Polypropylene, Metal Detectable No, Named Size XL, Overall Height 19 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R) MaxGrip(R), Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", Width: 5 in (LCU4-0445-RD_5X3.5)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- BRADY Lockout Padlock, Orange, 1-13/16" H Body (ALU-ORG-76ST-KD)
- FIRST ALERT Smoke and Carbon Monoxide Alarm, 85 dB, Photoelectric Sensor (1039783/PRC700)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, M, White, PK200 (BT-T4W15-B)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, XL, Blue, PK200 (PE440SBUXL020000)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- DUPONT Boot Covers, L, White, Tyvek � IsoClean �, Elastic (IC444SWHLG02000B)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polyethylene, PK300 (SC-CPE-BLUE-XL)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- Critical Cover Disposable Clothing