Crocodile Cloth Paint Cleaning Cloth 15 in. W X 10 in. L, 10PK

  • Mfr # 6920-010
  • Zoro # G516138966
product price: 
$
7.39
/pk of 10, $0.74/ea
Sold in multiples of 10 pks for $73.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6920-010
Zoro #
G516138966
UPC #
850020932719
Country of Origin
United States

Description

Painters, contractors, artists and DIYers will love the Crocodile Cloth Paint series. We designed this cloth specifically for painting surface prep and cleanup of painting messes. Use for damp-dusting and removal of oils, adhesives and residues prior to painting. The low-lint cloth picks up dust and residues and leaves nothing behind. Safe on wood, metals and other surfaces. Brand Name: Crocodile ClothSub Brand: PaintProduct Type: Cleaning ClothCloth Width: 15 in. Cloth Length: 10 in. Container Size: 10 wipesNumber in Package: 10 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews