Shop All Shackles
Crosby
® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton
Mfr # 1021047
Zoro # G603161884
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The rounded shape of anchor shackles allow them to take loads from many directions without developing significant side load. That makes them an excellent choice for use with multiple-leg slings, connecting slings to load rings, or connecting with wider straps.
The bolt type closure is ideal for permanent or long-term applications, or if thereTMs a risk of a load sliding on the shackle pin, causing it to rotate.
Forged- quenched and tempered, with alloy pins. Made in the USA by Crosby®.
- Working Load Limit: 7 ton
- Finish: Galvanized
- Inside Height: 2.81"
- Inside Width: 2"
- Mouth Width: 1.25"
- Pin Size: 7/8"
- Safety Factor: 5.4.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Wire Hooks (8540WH-RED)
- MAGLINER General Purpose Hand Truck, 21 In. W (HMK15AG2C)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB420-11/P1 (24-1113)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- CROSBY Anchor Shackle, 5/16" Body Sz, Painted (1019468)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- US CARGO CONTROL 1" Galvanized Steel Screw Pin Anchor Shackle - Import - 8.50 Ton (SPAS1)
- Crosby Lifting Hardware