Lubricant, 5 gal, Pail, Biodegradable / low-toxicity Base, Light yellow
- Mfr # 1039013
- Zoro # G709028234
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Capacity
5 gal
Color
Light yellow
Base Lubricant
Biodegradable / low-toxicity
Application
Wire rope lubrication (biodegradable/eco-friendly); penetrates, displaces water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1039013
- Zoro #
- G709028234
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Pail
- Container Capacity
- 5 gal
- Color
- Light yellow
- Base Lubricant
- Biodegradable / low-toxicity
- Application
- Wire rope lubrication (biodegradable/eco-friendly); penetrates, displaces water
- Post-Application Film
- Penetrating film
Description
Crosby Wire Rope Lubricant, Series: Vitalife 410 BIO-LUBE, Pail, 5 gal, 41 lb Net Weight, Biodegradable Oil Base, Liquid, Light Yellow, Mild, -32 to 550 deg F, >399.2 deg F Flash, Flammability: 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.