Shop CROSBY
See all product information
Create Account
Lubricant, 5 gal, Pail, Petroleum-based Base
- Mfr # 1038973
- Zoro # G610034065
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Application
Wire rope lubrication for ski lifts & tramways; cold-weather / high-tension
Post-Application Film
Penetrating film
Container Capacity
5 gal
Base Lubricant
Petroleum-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1038973
- Zoro #
- G610034065
- UPC #
- -
- Country of Origin
- United States
- Item
- Lubricant
- Container Type
- Pail
- Application
- Wire rope lubrication for ski lifts & tramways; cold-weather / high-tension
- Post-Application Film
- Penetrating film
- Container Capacity
- 5 gal
- Base Lubricant
- Petroleum-based
Description
Crosby Wire Rope Lubricant, Series: Vitalife 500, Pail, 5 gal, 41 lb Net Weight, Oil Base, Composition: 90 to 95% Castor Oil, 0.1 to 1% Phenol, isopopylated, phosphate, 0.1 to 1% Butylated Hydroxy Teluene, 1 to 3% Naphthalenesulfonic acid, Dinonyl-, Barium salt 2:a, Liquid, Characteristic, -18 to 490 deg F, 221 deg C Flash, Flammability: 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.