ES5 Bifocal Safety Eyewear, PK1

  • Mfr # 2911720

  • Zoro # G3861087


product price:  $12.75
/ea
Sold in multiples of 12 for $153.00

Key Features

Diopter Strength
2.0
Lens Coating
Hard coat
Frame Style
Half Frame
Frame Color
Crystal Brown
UV Protection
99.9%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2911720
Zoro #
G3861087
UPC #
890349002670
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.0
Lens Coating
Hard coat
Frame Style
Half Frame
Lens Color
HD Brown
Frame Color
Crystal Brown
UV Protection
99.9%
Standards
ANSI Z87.1
Polarized Lens
No
Diopter
2

Description

Crossfire ES5 Bifocal Safety Eyewear, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.