Lubricant, 16 oz, Aerosol Spray Can, Lecithin-based Base, Clear
- Mfr # 3452
- Zoro # G821836878
product price:Â
$
9.35
/ea
Sold in multiples of 12 for
$112.20
Key Features
Application
Mold release for plastics/rubber/food-processing molds
Primary Additives
Lecithin
Container Type
Aerosol Spray Can
Post-Application Film
Release film
Net Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3452
- Zoro #
- G821836878
- UPC #
- 088193034521
- Country of Origin
- United States
Details
- Item
- Lubricant
- Application
- Mold release for plastics/rubber/food-processing molds
- Primary Additives
- Lecithin
- Container Type
- Aerosol Spray Can
- Post-Application Film
- Release film
- Net Weight
- 16 oz
- Color
- Clear
- Base Lubricant
- Lecithin-based
- Container Capacity
- 16 oz
Description
Crown By Aervoe mold release lubricant lecithin, aerosol can container, 16 oz container, 12 oz net weight, composition: hexane, hydrocarbon propellant, clear, hydrocarbon Odor/Scent, 40 to 110 degreesF, 0.65 specific gravity, 0.95 VOC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.