Shop CROWN BY AERVOE
See all product information
Create Account
Lubricant, 16 oz, Aerosol Spray Can, Black
- Mfr # 7043
- Zoro # G821833105
product price:Â
$
10.29
/ea
Sold in multiples of 12 for
$123.48
Key Features
Post-Application Film
Tacky/adhesive film
Net Weight
16 oz
Color
Black
Container Type
Aerosol Spray Can
Application
Wire rope, chains, cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7043
- Zoro #
- G821833105
- UPC #
- 088193070437
- Country of Origin
- United States
Details
- Item
- Lubricant
- Post-Application Film
- Tacky/adhesive film
- Net Weight
- 16 oz
- Color
- Black
- Container Type
- Aerosol Spray Can
- Application
- Wire rope, chains, cables
- Container Capacity
- 16 oz
- Operating Temperature - Maximum
- 110 Degrees F
- Operating Temperature - Minimum
- 40 Degrees F
Description
Crown By Aervoe wire Rope/Chain/Cable lubricant aerosol can, 16 oz, 12 oz net weight, composition: aliphatic petroleum distillates, petroleum distillate, molybdenum disulfide, hydrocarbon propellant, solvent refined paraffinic, black, hydrocarbon, 40 to 110 degreesF, 0.8 specific gravity, 0.71 VOC, flammability: 0.9% Lel/9.5% UELA High-Grade lubricating oil, fortified with molybdenum disulfide to penetrate inaccessible areas and provide superior lubrication where temperatures and stress will break down ordinary lubricants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.