Cubicle Curtains, PK30
- Mfr # 10500389_30Pack
- Zoro # G624176126
product price:Â
$
1,204.99
/pk of 30, $40.17/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Length
84 in
Panel Width
69 in
Panel Height
84 in
Number of Panels
1
Overall Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10500389_30Pack
- Zoro #
- G624176126
- UPC #
- -
- Country of Origin
- China
- Number of Panels
- 1
- Panel Material
- Polypropylene
- Item
- Cubicle Curtains
- Anti-Microbial Panels
- Not Anti-Microbial
Dimensions
- Base Length
- 84 in
- Panel Width
- 69 in
- Panel Height
- 84 in
- Overall Height
- 84 in
- Overall Width
- 69 in
- Base Width
- 69 in
Description
Cubicle Curtains, Number of Panels 1, Overall Height 84 in, Overall Width 69 in, Panel Height 84 in, Panel Width 69 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.