Shop CS SELECT
See all product information
Create Account
Curtain Hardware, PK25
- Mfr # SKU_SS_Accessories_NP
- Zoro # G824176483
product price:Â
$
53.99
/pk of 25, $2.16/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Silver, White
Material
Metal, Nylon, Stainless Steel
Overall Height
13/16 in
Overall Width
13/16 in
Overall Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKU_SS_Accessories_NP
- Zoro #
- G824176483
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Height
- 13/16 in
- Overall Width
- 13/16 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Color
- Silver, White
- Material
- Metal, Nylon, Stainless Steel
- Item
- Curtain Hardware
- Product Type
- Curtain Hardware
- Shell Material
- Metal, Nylon, Stainless Steel
- Wire Color
- Silver, White
Description
Curtain Hardware, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.