Shop CS SELECT
See all product information
Create Account
Cubicle Curtains, PK30
- Mfr # 10500390_30Pack
- Zoro # G124176442
product price:Â
$
1,330.99
/pk of 30, $44.37/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
96 in
Panel Width
69 in
Overall Width
69 in
Base Width
69 in
Base Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10500390_30Pack
- Zoro #
- G124176442
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 96 in
- Panel Width
- 69 in
- Overall Width
- 69 in
- Base Width
- 69 in
- Base Length
- 96 in
- Panel Height
- 96 in
Details
- Number of Panels
- 1
- Anti-Microbial Panels
- Not Anti-Microbial
- Panel Material
- Polypropylene
- Item
- Cubicle Curtains
Description
Cubicle Curtains, Number of Panels 1, Overall Height 96 in, Overall Width 69 in, Panel Height 96 in, Panel Width 69 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.