Cubicle Curtains
- Mfr # SKU_3PANEL SNAPLOCK BAYSHOREBLUE
- Zoro # G024176351
product price:Â
$
974.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Panel Material
Polyester
Number of Panels
3
Base Width
194 1/2 in
Overall Height
93 in
Anti-Microbial Panels
Not Anti-Microbial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKU_3PANEL SNAPLOCK BAYSHOREBLUE
- Zoro #
- G024176351
- UPC #
- -
- Country of Origin
- United States
- Panel Material
- Polyester
- Number of Panels
- 3
- Item
- Cubicle Curtains
- Anti-Microbial Panels
- Not Anti-Microbial
Dimensions
- Base Width
- 194 1/2 in
- Overall Height
- 93 in
- Base Length
- 93 in
- Panel Width
- 69 in
- Overall Width
- 194 1/2 in
- Panel Height
- 93 in
Description
Cubicle Curtains, Number of Panels 3, Overall Height 93 in, Overall Width 194 1/2 in, Panel Height 93 in, Panel Width 69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.