Curtain Hardware, PK25
- Mfr # SKU_SS_Hardware_NP
- Zoro # G524176110
product price:Â
$
27.89
/pk of 25, $1.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 3/4 in
Product Type
Curtain Hardware
Overall Height
13/16 in
Overall Width
13/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKU_SS_Hardware_NP
- Zoro #
- G524176110
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 2 3/4 in
- Overall Height
- 13/16 in
- Overall Width
- 13/16 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Product Type
- Curtain Hardware
- Material
- Stainless Steel
- Color
- Silver, White
- Item
- Curtain Hardware
- Shell Material
- Stainless Steel
- Wire Color
- Silver, White
Description
Curtain Hardware, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.