Cubicle Curtains, PK30
- Mfr # 10500386_30Pack
- Zoro # G424176630
product price:Â
$
1,330.99
/pk of 30, $44.37/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Length
96 in
Panel Material
Polypropylene
Anti-Microbial Panels
Not Anti-Microbial
Base Width
69 in
Panel Width
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10500386_30Pack
- Zoro #
- G424176630
- UPC #
- -
- Country of Origin
- China
- Panel Material
- Polypropylene
- Anti-Microbial Panels
- Not Anti-Microbial
- Number of Panels
- 1
- Item
- Cubicle Curtains
Dimensions
- Base Length
- 96 in
- Base Width
- 69 in
- Panel Width
- 69 in
- Panel Height
- 96 in
- Overall Width
- 69 in
- Overall Height
- 96 in
Description
Cubicle Curtains, Number of Panels 1, Overall Height 96 in, Overall Width 69 in, Panel Height 96 in, Panel Width 69 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.