IV Accessories, PK2
- Mfr # SKU_IV_Anodized_6062ST_5FT_2Pack
- Zoro # G624175921
product price:Â
$
21.65
/pk of 2, $10.83/ea
Key Features
Overall Width
1 3/8 in
Overall Height
3/4 in
Material
Aluminum
Product Type
IV Track
Overall Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKU_IV_Anodized_6062ST_5FT_2Pack
- Zoro #
- G624175921
- UPC #
- -
- Country of Origin
- Mexico
- Item
- IV Accessories
- Material
- Aluminum
- Product Type
- IV Track
- Color
- Silver
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 1 3/8 in
- Overall Height
- 3/4 in
- Overall Length
- 5 ft
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
IV Accessories, Silver, Material Aluminum, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.