IV Accessories, PK25
- Mfr # SKU_SBC30_25_Each
- Zoro # G324175979
product price:Â
$
26.55
/pk of 25, $1.06/ea
Key Features
Product Type
Breakaway Carrier
Overall Width
13/16 in
Material
Nylon
Color
White
Overall Length
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKU_SBC30_25_Each
- Zoro #
- G324175979
- UPC #
- -
- Country of Origin
- China
- Product Type
- Breakaway Carrier
- Item
- IV Accessories
- Material
- Nylon
- Color
- White
- Shell Material
- Nylon
- Wire Color
- White
- Traction Material
- Nylon
Dimensions
- Overall Width
- 13/16 in
- Overall Length
- 2 1/8 in
- Overall Height
- 13/16 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
IV Accessories, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.