Zoro Homepage

MULTI FLEX CAR MOUNT FOR TABLT

  • Mfr # PAD-MFCM

  • Zoro # G112092006


product price: $73.29
/ea

Key Features

Compatible With
Apple - Apple - iPad (7th Generation) ,iPad Air, iPad Pro, iPad mini, iPad (8th Generation), iPad (9th Generation), iPad Air 4, iPad Pro (2018), iPad Pro (2021) Microsoft - Surface Pro 4, Surface Pro 3 Samsung - Galaxy Tab S3
Device Supported
iPad Pro (2021), iPad Air 4, iPad mini, iPad Pro (2018), iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), Tablet, iPad Air, iPad Pro
Package Contents
(1) Car Mount, (1) Tablet Holder, (1) Set of Mounting Hardware
Maximum Screen Size Supported
12.9 in
Features
Flexible Arm, 360° Rotation, Adjustable Angle, Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-MFCM
Zoro #
G112092006
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
12.9 in

Details

Item
Vehicle Mount
Compatible With
Apple - Apple - iPad (7th Generation) ,iPad Air, iPad Pro, iPad mini, iPad (8th Generation), iPad (9th Generation), iPad Air 4, iPad Pro (2018), iPad Pro (2021) Microsoft - Surface Pro 4, Surface Pro 3 Samsung - Galaxy Tab S3
Device Supported
iPad Pro (2021), iPad Air 4, iPad mini, iPad Pro (2018), iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), Tablet, iPad Air, iPad Pro
Package Contents
(1) Car Mount, (1) Tablet Holder, (1) Set of Mounting Hardware
Features
Flexible Arm, 360° Rotation, Adjustable Angle, Tilt
Orientation
Landscape/Portrait

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.