Shop All Medical Carts & Cabinets
Cubix Safety
AED Soft Carry Case for Zoll Plus
Mfr # ZC-P
Zoro # G909816976
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Depth 11"
- Color Black
- Alarmed No
- Strobed No
Product Information
- Brand Cubix Safety
- MFR # ZC-P
- Zoro # G909816976
- UPC # 810104540711
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Width | 3" |
Depth | 11" |
Height | 11" |
Details
Description
AED Carry Case: Fits ZOLL Plus AED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Adapter Cable, For Arial System (113640)
- KEMP USA Kemp Hook and Loop Spine Board Straps, Set of 3, 10-305 (10-305)
- SECRET Deodorant/Antiperspirant, Powder Fresh 0.5 oz, Multi, PK 24 (PGC31384CT)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- OMNIMED Specimen Dropbox Cabinet (181790)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- Cubix Safety Medical Carts & Cabinets