Current
GE LIGHTING 60W, A19 Incandescent Light Bulb
Mfr # 60A/SPK
Zoro # G3751386
Sold in multiples of 2 for $4.98
$4.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type Medium Screw (E26)
- Watts 60 W
- Lumens 660 lm
- Light Appearance No Rated Color Temp, Pink
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- CURRENT GE LIGHTING 40W, G25 Incandescent Light Bulb (40G25)
- CURRENT GE LIGHTING 40W, B10 Incandescent Light Bulb (40BC)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6/3)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14N-120V)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/IFBB 34V)
- Current Incandescent Light Bulbs