Shop All Vehicle Bulbs & Lenses
Current
GE Lighting 97483 60W Pink Light Bulb - 2 Pack
Mfr # 133597
Zoro # G703900246
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current
- MFR # 133597
- Zoro # G703900246
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Description
Features
- Type - Light Bulb.
- Medium Base.
- 4.43 in. Maximum Overall Length.
- 1,000 Hour Rated Life.
- 675 Lumens.
- 2 Pack.
- 60 Watts.
- Color - Soft Pink.
- Dimension - 3.63 x 2.38 x 4.63 in.
- Item weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Stud Brush Replacement, 2" L Overall (SBR22)
- STENS Air Filter 102-422 For Honda 17211-Ze1-000 (102-422)
- WEATHER GUARD 92-C FORD FS VAN SIDE DOOR SLIDING WINDOW SCREEN (88023)
- BUYERS PRODUCTS Heavy Duty Smooth Aluminum WideOpen™ Step Boxes for Semi Trucks - 30 Inch Width (1705283)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- LUMAPRO Miniature Lamp, 464, 5.0W, T3 1/4, 28V, PK10 (464-10PK)
- LUMAPRO Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (915-10PK)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- Current Automotive Headlight, Signal & Tail Light Assemblies