Zoro Homepage

GE2PK 40W WHT Fan Bulb

  • Mfr # 71394

  • Zoro # G508249045


product price: $4.65
/ea
Sold in multiples of 6 for $27.90

Key Features

Voltage
120
Watts
40
Bulb Shape
A15
Rated Life
1500
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71394
Zoro #
G508249045
UPC #
43168713948
Country of Origin
China

Dimensions

Length
10

Details

Voltage
120
Watts
40
Bulb Shape
A15
Color Temperature
2500
Lumens
230
Rated Life
1500
Light Technology
Incandescent
Bulb Finish
Soft white
Light Color
Soft white

Description

GE, 40A15CAWCFCD2, 2 Pack, 40W, White, Candelabra Base Ceiling Fan Bulb, 1,500 Hours, A15 Bulb Shape, Exempt From Federal EPACT Ceiling Fan Fixture Regulations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.