Current
Incandescent Floodlight, R40, 65W
Mfr # 65R40FL/RVL-120
Zoro # G0777585
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Light Technology Incandescent
- Bulb Base Type Medium Screw (E26)
- Watts 65 W
- Lumens 360 lm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING 3/4-16 Kit (5528-12)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 20, PAE-320 (PAE-320)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P116)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- LUMAPRO Miniature Lamp, 862, 37W, T3 1/4, 12.8V (862)
- GROTE Trapezoid Lamp, LED, Work Lamp, Clear (63621)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- Current Automotive Headlight, Signal & Tail Light Assemblies