Shop CURT

Ball Mount

  • Mfr # 45892
  • Zoro # G323654611

product price: 
$
62.15
/ea

Key Features

Material
Carbon Steel
Ball Mount Style
Ball Mount
Vehicle Class
III
Gross Vehicle Weight Capacity
5,000 lb
Compatible Hitch Size
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45892
Zoro #
G323654611
UPC #
612314458929
Country of Origin
China

Dimensions

Compatible Hitch Size
2 in
Overall Length
13 in
Compatible Ball Shank Diameter
2 in
Compatible Ball Diameter
1 in
Overall Width
2 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit

Details

Item
Ball Mount
Material
Carbon Steel
Ball Mount Style
Ball Mount
Vehicle Class
III
Gross Vehicle Weight Capacity
5,000 lb
Rise
8 in
Includes
Ball Mount Shank
Features
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Finish
Powder Coated
Tongue Capacity
500 lb
Gross Towing Weight Capacity
5,000 lb
Drop
10 in
Mount w/ Hitch Ball Style
Non-Adjustable
Weight
12.16 lb
For Use With
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
Pin Hole to Hitch Ball Distance
13 in
Shell Material
Carbon Steel
Compatible Product Type
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 13 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 12.16 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.