Cush-A-Nator
Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS
Mfr # CN18SS
Zoro # G2280647
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 1 1/8 in
- Tube Size 1 1/8 in
- Hardware Material 304 Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH06)
- ZORO SELECT Assorted " Dia., Polyethylene, White/Plastic Finish, Assortment, Washer (1PPB5)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, Steel (CN48)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-5/8 in. Tube, Steel (CN26)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel (HT10)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, Steel (CN06)
- CUSH-A-NATOR Cushioned Clamp, HT, 7/8 in. Tube, Steel (HT14)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, Steel (CN22)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- Cush-A-Nator Pipe & Tube Clamps