Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 1-1/8 in. Tube, Steel
Mfr # CN18
Zoro # G8517661
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 1 1/8 in
- Tube Size 1 1/8 in
- Temp. Range (F) -50 Degrees to 275 Degrees
Product Information
- Brand Cush-A-Nator
- MFR # CN18
- Zoro # G8517661
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Tube Size | 1 1/8 in |
Height | 2.08 in |
Length | 1.62 in |
Width | 1.57 in |
Overall Height | 2 5/64 in |
Overall Width | 1 9/16 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Installed Height | 3 45/64 in |
For Copper Tube Size | 1 1/8 in |
Overall Length | 1 5/8 in |
Details
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 45/64 in, Load Capacity 600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS (24T946)
- SIMMONS 2" NPT Bronze Foot Valve (457SB)
- JONES STEPHENS PVC Flexible PVC Saddle Fitting, T-Pattern, 4" Pipe Size (S26001)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 304SS (CN08SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, Steel (CN56)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 316SS (CN21PS6)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, 304SS (HT24SS)
- NVENT CADDY One Piece Pipe Clip, 3/4 In, 250 lb Max (CD1B37CP)
- Cush-A-Nator Pipe & Tube Clamps