Circuit Breaker, BD Series, 30A, 1 Pole, 120V AC, 10kA

  • Mfr # BD3030

  • Zoro # G3210080


product price:  $21.85
/ea

Key Features

Series
BD
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD3030
Zoro #
G3210080
UPC #
786676369503
Country of Origin
Dominican Republic

Dimensions

Frame Size
BR
Width
1 in
Depth
2.90 in
Height
2-1/2 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Circuit Breaker
Series
BD
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Tandem
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
For Use With
Type BR Loadcenters
Standards
UL 489
Interrupt Rating
10 kA
Features
Rejection Tab Feature

Description

Circuit breakers protect the wires in your home from overheating (referred to as an overload) and fault currents (referred to as short circuits). The Eaton cutler-hammer 30/30 amp 1 inch duplex type BD circuit breaker is also known as tandem or circuit limiting breaker. This style of breaker will only fit into load center bus stabs that are notched to accommodate the rejection clip built into the bus bar contact on the breaker. This is a code requirement that limits the number of breakers that can be installed into a load center.


  • • Twin 30/30
  • • Heating and AC Rated (HACR)
  • • Circuit Limiting for notched bus bars
  • • 1" Format
  • • 1" Format

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.