
Amar 3 Light Chandelier With Matte Black Finish
Mfr # 1019P39-3-143
Zoro # G312669343
product price: $262.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Matte Black
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019P39-3-143
Zoro #
G312669343
UPC #
695320042566
Country of Origin
China
Dimensions
Diameter
39 in
Length
5 in
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Matte Black
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Matte Black
Voltage
120V
Material
Metal
Color
Matte Black
Installation Location
Indoor
Description
Bring a daring feel to your interiors by introducing the Amar 3 Light Chandelier to your space. This oversized light fixture spans 39 inches in diameter and features a one-of-a-kind matte black finish. This transitional light fixture is ready to make a creative statement in wherever you decide to place it.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.