
Anita 6 Light Chandelier With Gold Leaf Finish
Mfr # 1094P26-6-620
Zoro # G912669637
product price: $942.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094P26-6-620
Zoro #
G912669637
UPC #
695320068276
Country of Origin
China
Dimensions
Diameter
26 in
Length
29 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Gold Leaf
Material
Metal
Voltage
120V
Color
Gold Leaf
Installation Location
Indoor
Description
A space in your home looks empty? Accessorize it with this Anita 6 Light Chandelier. This transitional down chandelier features a sculptural tree branch metal pendant in gold leaf finish. Clear crystal drops hang from the branches and deliver an enchanting glow. This light fixture may look thin and delicate but it's solid and sturdy. Six G9 bulbs are needed for this chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.