
Arkansas 3 Light Mini Chandelier With Chrome Finish
Mfr # 9957P12-3-601
Zoro # G912667565
product price: $316.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Mini Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957P12-3-601
Zoro #
G912667565
UPC #
695320043068
Country of Origin
China
Dimensions
Length
26 in
Diameter
12 in
Details
Fixture Type
Mini Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
Make a style statement with an orbital light fixture. This light source has a band of faceted crystals around the center frame for a hint of glitter. Incorporate the Chrome Arkansas 3 Light Pendant in your interiors and see this mini chandelier with candle bulbs centered inside the open shade make your space warmer and cozier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.