
Arkansas 4 Light Chandelier With Black Finish
Mfr # 9957P20-4-101
Zoro # G412667614
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957P20-4-101
Zoro #
G412667614
UPC #
695320042030
Country of Origin
China
Dimensions
Length
36 in
Diameter
20 in
Details
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Material
Metal
Voltage
120V
Color
Black
Installation Location
Indoor
Description
Exuding timeless elegance, the Arkansas 4 Light Chandelier in Black is an ideal source of illumination and style. Its orbital fixture with crossing open Ring pattern has an outreaching beauty. While it adds light to a room, it also draws eyes upwards yet it doesn't take attention away from the other key decors in your space. Choose this black chandelier to create drama in a room without adding clutter.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.